Shop All Degreasers
Allpoints
DEGREASER/DEODORIZER , ORANGE
Mfr # 1431088
Zoro # G205834193
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.50 in Dia X 10 in L
- RTU Yield per Container 10 gal
- Degreaser Container Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1431088
- Zoro # G205834193
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 2.50 in Dia X 10 in L |
Degreaser Container Size | 20 oz |
Details
Item | Degreaser/Deodorizer |
RTU Yield per Container | 10 gal |
Description
CAPACITY: 20 oz YIELDS 10 GALLONS / 591 ml YIELDS 38 LITERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- AMERIHOME Small Stainless Steel Bucket Set, PK3 (SSB132SET)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Blue, Plastic (41853)
- NAMCO MANUFACTURING Carpet Pre-Spot Degreaser, 1 gal. Jug, Liquid, Purple, 4 PK (4441C)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (77135)
- BEST SANITIZERS Chlorinated Cleaner, 1 Gal Jug, Foam, Aqueous, 4 PK (BSI2001)
- CRC Electrical Parts Degreaser, Aerosol Can, 12 PK (2018)
- H250 FS Food Safe Degreaser, 55 Gal Drum, Liquid, Red (H250FS5)
- DIVERSEY Power Cleane/Degreaser, 1 Gal Jug, Liquid, Red, 4 PK (100870948)
- Allpoints Degreasers