Shop All Food Service Appliance Parts
Allpoints
Defrost Thermostat
Mfr # 461619
Zoro # G602265507
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240 V
- Type 3-Wire
- Amps 25 A
- Features Tube Mount
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 461619
- Zoro # G602265507
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 6 in |
Width | 1.50 in |
Details
Item | Defrost Thermostat |
Voltage | 120/240 V |
Type | 3-Wire |
Amps | 25 A |
Features | Tube Mount |
Description
, 3 Wire, Tube Mount,;Open 55 F, Close 35 F, 120/240V, 25 Amp Max, Spdt;Russell 103079002
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT W/DIN, VALVE, 3/4 (BRASS 240/60 220/ (F8521801)
- CARGILL Cargill Purified Sea Salt 50lbs (100012556)
- DUKE MANUFACTURING Knob 2 D, Off-Lo-2-6-Hi (2164-2)
- HONEES Honees Honey/Lemon Cough Drop Bags Display Tray, PK240 (0444)
- ALLPOINTS Allpoints 262997 Kason 11094000003 Door Closer For Kason (262997)
- ALLPOINTS Leg 32"H, S/S, 3.5" Plt (266185)
- ALLPOINTS Hood Filter, Type6, Alum , 16X20 W/ Btm Bracket (8014108)
- ALLPOINTS Wire Assembly, High Temp (8017083)
- ALLPOINTS Cap, End , Inside, F/ 7/8" Sq (1211088)
- ALLPOINTS Holder, Thermometer , Wall Mt (1381197)
- HENNY PENNY Gasket, Lid (34526)
- Allpoints Food Service Appliance Parts