Shop All Cutting Boards and Mats
Allpoints
Cutting Brd 15 X20 X1/2
Mfr # 186102
Zoro # G102213114
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 14.80 in
- Thickness 0.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 186102
- Zoro # G102213114
- Country of Origin Unknown
- Category Cutting Boards and Mats
Dimensions
Length | 20 in |
Width | 14.80 in |
Details
Item | Cutting Board |
Thickness | 0.80 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Terminal Block Kit (5304409888)
- YORK Temperature Sensor, Return, Supply, Outd (S1-33103655000)
- ALLPOINTS Glass Globe Temp Pc 3-1/4" Dia. X 6-3/4" (281398)
- BRILL Filling Sliced Apple Brill 18lbs (10202027)
- ALLPOINTS Cutting Brd 12 X18 X1/2 (186101)
- ALLPOINTS Board, Cutting , White, 18X24 (2801267)
- ALLPOINTS Cutting Brd 12 X18 X1/2Y (186140)
- ZWILLING J.A. HENCKELS Medium White Cutting Board, Gray Border, (11592-201)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- TRUE MANUFACTURING White Cutting Board, 3/4", 19"x48" (SCL2)
- SAN JAMAR Cutting Board, Red 12 x 9 In. (CBG912RD)
- Allpoints Cutting Boards and Mats