Shop All Cutting Boards and Mats
Allpoints
Cutting Brd 12 X18 X1/2
Mfr # 186101
Zoro # G902213055
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Thickness 0.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 186101
- Zoro # G902213055
- Country of Origin Unknown
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 12 in |
Details
Item | Cutting Board |
Thickness | 0.40 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Anodized Aluminum Pie Pan, 10" Dia (51045)
- BRADSHAW 1Cup Plas Measuring Cup (19863)
- WINCO Half Size Silicone Baking Mat (SBS-16)
- VULCAN HART Knob Bp Control (854647-1)
- ALLPOINTS Board, Cutting , White, 18X24 (2801267)
- ALLPOINTS Cutting Brd 12 X18 X1/2Y (186140)
- ALLPOINTS Cutting Brd 15 X20 X1/2 (186102)
- CAMCO OAK ACCENTS COUNTERTOP EXTENSION 12IN X 13-1/2 X 3/4IN (43421)
- KOHLER Cutting Board For Stages 33" And 45 (6232-NA)
- BLACKSTONE GRIDDLE CUTTNG BOARD 17"" (5595)
- TABLECRAFT Cutting Board, Assrted Colors, 12"x18", PK6 (FCB1218A)
- Allpoints Cutting Boards and Mats