Shop All Food Service Appliance Parts
Allpoints
Cutter, Tubing(1/8 To 7/8"Od)
Mfr # 1421216
Zoro # G402224759
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For 1/8 in to 7/8 in OD Tubing
- Length 2.50 in
- Height 1 in
- Width 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421216
- Zoro # G402224759
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 1 in |
Width | 1.50 in |
Details
Item | Small Radius Tubing Cutter |
For Use With | For 1/8 in to 7/8 in OD Tubing |
Description
Small Radius Tubing Cutter;Type: For 1/8 To 7/8 Od Tubing;Only Requires 1 1/4" Radius;Weight: 0.24 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Storage Container, 2 qt., Wht, PK12 (153202)
- CONTINENTAL REFRIGERATION Gasket, Door (20 3/8" X 59 7/16") Dart / Magnetic (2-523)
- FRYMASTER DISCONNECT, QUICK(FEMALE, WHITE for Frymaster - Part# FM8102762 (FM8102762)
- DEXTER RUSSELL S107Pcp 3 1/4In. Clip Point Parer (15173)
- ALLPOINTS Superlevel Glide Pop Display Box (264434)
- ALLPOINTS Allpoints 221155 Kason 10058L05021, Safegurad Radial Latch For Kason (221155)
- ALLPOINTS Card, Cleaning , Crd Card Reader (1391127)
- ALLPOINTS Spark Sensor/Electrode For Imperial, IMP33883 (44-1711)
- ALLPOINTS Skimmer, 6" Round, Mesh , W/Handle (8016483)
- ALLPOINTS Pressure Regulator 3/4" Nat For American Range, AMRA80110 (52-1011)
- ALLPOINTS Ceramic Briquettes(60 Pc For Southbend, SOU1173193 (28-1036)
- Allpoints Food Service Appliance Parts