Shop All Knives & Cutlery
Allpoints
Cutter, Box - Orange Safety O/S
Mfr # 8011088
Zoro # G402327887
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3.25 in
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8011088
- Zoro # G402327887
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Width | 3.25 in |
Height | 1.50 in |
Details
Item | Box Cutter |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COLD STORAGE Fan Blade For Aa-18/Aa281 Cw For - Part# Ics02678 (ICS02678)
- TRAULSEN Hinge For - Part# 16567 (16567)
- FRIGIDAIRE Door Handle (297311201)
- COMSTOCK CASTLE Thermocouple For - Part# Com17005 (COM17005)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- MERCER CUTLERY Fillet Knife, 7 Inch (M18160)
- MUNDIAL Mundial W5610-8E - Sandwich Knife, Wide, 8" (W5610-8E)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- DEXTER RUSSELL Stainless Cleaver 7 In (08253)
- Allpoints Knives & Cutlery