Shop All Measuring Utensils
Allpoints
Cup, Measuring - Ss 1/3 Cup
Mfr # 8011184
Zoro # G702329468
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 1.25 in
- Width 2.50 in
- Length 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8011184
- Zoro # G702329468
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 1.25 in |
Width | 2.50 in |
Length | 5.75 in |
Details
Item | Measuring Cup |
Material | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic (PCT6BK)
- TABLECRAFT Bl Cutting Board, .5" Thick, 18"X24" (CB1824BLA)
- RINNAI Ignitor Rl75I Rl94I Vc (105000180)
- GROEN Ignitor For - Part# Gr54285 (GR54285)
- ALLPOINTS 1/3 Cup Measure (185666)
- ALLPOINTS Measure Plas 1 Pt (185611)
- ALLPOINTS 1/4 Cup Measure (185665)
- ALLPOINTS 1/2 Cup Measure (185667)
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- ALLPOINTS Cup, Measuring - Ss 1 Cu P (8405055)
- CRESTWARE Measuring Cup, Aluminum, 1 qt. Dry (MEA01D)
- Allpoints Measuring Utensils