Shop All Measuring Utensils
Allpoints
Cup, Measuring - Ss 1 Cu P
Mfr # 8405055
Zoro # G202343414
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6.50 in
- Width 2 in
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8405055
- Zoro # G202343414
- Country of Origin Unknown
- Category Measuring Utensils
Dimensions
Length | 6.50 in |
Width | 2 in |
Height | 1.75 in |
Details
Item | Measuring Cup |
Material | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Screw, 109000650 (109000650)
- HOBART Valve, Pres Red, 3/4" W/ Strainer (00-893294)
- THERMALRITE BLAST CHILLER Handle Inside Release 487C Frost Free Fiberglass R (1153)
- HOBART Top Cover Assembly (00-917437)
- ALLPOINTS Dispenser, Pancake Batter , Alum (2801506)
- ALLPOINTS 1/3 Cup Measure (185666)
- ALLPOINTS Cup, Measuring - Ss 1/3 Cup (8011184)
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- ALLPOINTS 1/4 Cup Measure (185665)
- ALLPOINTS Measure Plas 1 Pt (185611)
- VIKAN Measuring Cup, White, Plastic (60005)
- Allpoints Measuring Utensils