Shop All Food Service Appliance Parts
Allpoints
Coupling 3/8" (Rolled Stop)
Mfr # 264241
Zoro # G402238862
product price: $0.48
/ea
Sold in multiples of 17 for $8.16
$8.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Height 0.50 in
- Width 0.50 in
- Inlet Size 3/8 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 264241
- Zoro # G402238862
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.50 in |
Width | 0.50 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Details
Item | Coupling |
Application | Commercial Refrigeration and HVAC Systems |
Inlet Type | Female |
Outlet Type | Female |
Description
3/8" Id Female X 3/8" Id Female Coupling;The Ndl Acr Copper Fittings Series, With Increased Weight;Has Been Especially Designed For Commercial Refrigeration;And Hvacr Systems, Providing Excellent Fit & Finish,;As Well As Economy Of Joining. ;Ndl Acr Copper Fitting Series Is Manufactured To The Asme;B16.22 Standard, Sizes Are Marked On Fittings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDSON Chocolate Mints 30lbs (09010)
- DEAN Armored Thermopile For - Part# 810-2033 (810-2033)
- PRODUCERS RICE MILL Producers Rice Mill Inc. Parboiled Long Grain & Wild Rice Box 25lbs (R1WP259Z1)
- HOFF & PEPPER Dirty Dust Seasoning Salt 6 oz (DD6OZ)
- ALLPOINTS Dryer, Floor (3600 Cfm, 1 Hp) (1591198)
- ALLPOINTS Kettle Faucet Handle For Groen, GRO009029 (22-1311)
- ALLPOINTS Glide, Table Shox(1/4-20) (1211162)
- ALLPOINTS Low Pressure Switch (421813)
- ALLPOINTS Water Inlet Valve 208/230V/240V For Manitowoc, MAN000007966 (58-1176)
- ALLPOINTS Allpoints 2261114 Whip, Kettle (48"L, Stainless Steel) (2261114)
- MASTER-BILT Fan Bladeevap/Cond For - Part# Mb02-70910 (MB02-70910)
- Allpoints Food Service Appliance Parts