Shop All Barware and Beverage Service
Allpoints
Corkscrew , Blk Plst Hndl, Hd
Mfr # 2801322
Zoro # G902244707
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 0.50 in
- Material Plastic (Handle)
- Color Black
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801322
- Zoro # G902244707
- Country of Origin Korea, Republic of
- Category Barware and Beverage Service
Dimensions
Width | 1 in |
Height | 0.50 in |
Length | 4.25 in |
Details
Item | Cork Screw |
Material | Plastic (Handle) |
Color | Black |
Includes | Bottle Opener and Knife |
Description
Color: Black ;Material: Plastic Handle ;Includes: Bottle Opener And Knife
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Two Bottle Wine Holder (62620)
- HAMILTON BEACH Proctor Silex Stainless Steel 8 in. L Electric Knife (74312)
- PEARLS Pearls Olives To Go Black Pitted Olives Cup 4.8 oz., PK6 (8031315)
- EAGLE GROUP Indicator Light (Amber) (302055)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ALLPOINTS Dolly, Beer Keg , For Slim Kegs (2801974)
- ALLPOINTS Pitcher , 60 Oz, W/Ice Chamber (2801420)
- ALLPOINTS Ice Scoop - Large (1371374)
- ALLPOINTS Spoon, Bar (11") (2801307)
- ALLPOINTS Detector, Counterfeit (Uv Light) (1391144)
- BAXTON STUDIO Savino Mid-Century Modern White and Walnut Finished Wood Wine Cabinet (150-9234)
- Allpoints Barware and Beverage Service