Shop All Food Service Appliance Parts
Allpoints
Cord Set
Mfr # 381369
Zoro # G802254318
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- For Use With # 34-1368 and # 37-1369 Condensate Pans
- Features Special Plug For Condensate Pan; 8 ft Cable
- Length 6.50 in
- Height 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 381369
- Zoro # G802254318
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6.50 in |
Height | 3.50 in |
Width | 2 in |
Details
Item | Power Cord |
Voltage | 115 V |
For Use With | # 34-1368 and # 37-1369 Condensate Pans |
Features | Special Plug For Condensate Pan; 8 ft Cable |
Description
8 Ft. ;For Use On # 34-1368 & # 37-1369 Condensate Pans,; 8 Ft, 115V & Special Plug For Condensate Pan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE PRO 2-Slice Toaster (CFPOG8073)
- NIECO Switch 1/2 Dpst (4099)
- AMANA MENUMASTER Door Handle Kit (14128072)
- NIECO Washer, Flat, 1/4, Sst (5550)
- ALLPOINTS Support, Shelf (Plst, Metro) (4) Pk (1261915)
- ALLPOINTS Organizer, Dry-Erase , 6&Eraser (1391066)
- ALLPOINTS Cord - 6Ft 15A 120V 14G 3-Wire (381544)
- ALLPOINTS Hood Filter, Type6, S/S , 25X20 (8014170)
- ALLPOINTS Drive Motor 1/4 Hp #C08E10A (8400178)
- ALLPOINTS Wheel 5" (281313)
- KEATING Socket Assembly (C80021C)
- Allpoints Food Service Appliance Parts