Shop All Food Service Appliance Parts
Allpoints
Cord, 8-4 Soow (Per Ft)
Mfr # 2531392
Zoro # G302238665
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600 VAC
- Type 4 Wire Leads (Black, White, Red, Green)
- Amps 45 A
- Material Copper
- Features Rubber Coating; 1 ft Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2531392
- Zoro # G302238665
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Outside Dia. (In.) | 3/4 in |
Details
Item | Cord |
Voltage | 600 VAC |
Type | 4 Wire Leads (Black, White, Red, Green) |
Amps | 45 A |
Material | Copper |
Features | Rubber Coating; 1 ft Length |
Color | Black |
Gauge | 8 ga |
Description
Color: Black ;Material: Copper ;Length: 1' | 305 Mm ;Voltage: 600 V Ac ;Amp: 45 ;Gauge: 8 ;Coating: Rubber ;Outer Diameter: 3/4" | 19 Mm ;Type: 4 Wire Leads (Black, White, Red,Green) ;Sold In Quantities Of:: Per 1 Foot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Glass Globe Pc3-1/4" Dia. X 6-3/4" For - Part# 6416-1012-6401 (6416-1012-6401)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK200 (FG014636RV)
- ALLPOINTS Door Gasket (10 Ft) 120.5" (321199)
- MAGGI Maggi Chicken Base (No Added MSG) Gluten Free 1lbs, PK6 (00074826113060)
- ALLPOINTS Opener, Bucket (Plastic) (1421359)
- ALLPOINTS Pilot Assy 12-1/2" X 5-1/8" (511021)
- ALLPOINTS Temperature Probe For Southbend, SOU1181996 (44-1220)
- ALLPOINTS Opener, Bucket , Impailer Pro (1421518)
- ALLPOINTS Cap, Inside - Square (281628)
- ALLPOINTS Screw - For Bj T'Stat (263850)
- VULCAN HART Burner Ignitor (00-423754-00001)
- Allpoints Food Service Appliance Parts