Shop All Food Service Appliance Parts
Allpoints
Cord, 12-3 Soow(Per Ft)
Mfr # 2531389
Zoro # G302239037
product price: $5.25
/ea
Sold in multiples of 3 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600 VAC
- Type 3 Wires (Black, White, Green)
- Amps 20 A
- Material Copper
- Features Rubber Coating; Oil and Water Resistant; 1 ft Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2531389
- Zoro # G302239037
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 0.50 in |
Width | 0.50 in |
Outside Dia. (In.) | 9/16 in |
Details
Item | Cord |
Voltage | 600 VAC |
Type | 3 Wires (Black, White, Green) |
Amps | 20 A |
Material | Copper |
Features | Rubber Coating; Oil and Water Resistant; 1 ft Length |
Color | Black |
Gauge | 12 ga |
Description
Color: Black ;Material: Copper ;Length: 1' | 305 Mm ;Voltage: 600 V Ac ;Amp: 20 ;Gauge: 12 ;Coating: Rubber;Oil And Water Resistant ;Outer Diameter: 9/16" | 14 Mm ;Type: 3 Wires (Black, White, Green) ;Sold In Quantities Of:: Per 1 Foot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Qwick Wick Bar Mop Towels Blue Stripe , 12PK (N030-W65-5DZ)
- MASTER GRADE I.O. SHEN Master Grade Oriental 2 Knife Gift Set (2604)
- TRUE Temp Control Kit (222737)
- LOGO BRANDS Tampa Bay Rays 14oz Relief Mug (528-C14RM)
- ALLPOINTS Opener, Bucket (Plastic) (1421359)
- ALLPOINTS Ignition Terminal (851063)
- ALLPOINTS Leg 36"H, S/S, 3.5" Plt (266186)
- ALLPOINTS Allpoints 8011728 Flame Sensor (8011728)
- ALLPOINTS Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902 (76-1163)
- ALLPOINTS Allpoints 321059 Steam Hose (Per Ft) (321059)
- HOSHIZAKI Expansion Valve, Txv For - Part# 4A4008-02 (4A4008-02)
- Allpoints Food Service Appliance Parts