Shop All Food Service Appliance Parts
Allpoints
Collar Ice Cream Dbl Measure Opening Plastic
Mfr # 23306
Zoro # G702237701
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 21.75 in
- Height 3.75 in
- Width 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 23306
- Zoro # G702237701
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 21.75 in |
Height | 3.75 in |
Width | 21.75 in |
Details
Item | Collar |
Material | Plastic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STYLELINE Refrigeration Door Gasket, 29.75"x80" (5595BCG3)
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Treat Bar 25.2 oz. Box, PK8 (16000-32393)
- SOUTHBEND Safety Valve 3/4"M X 3/4"F (3-SRV3)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- ALLPOINTS Drill (721063)
- ALLPOINTS Lock, Sliding Glass Door 4-3/8 (266317)
- ALLPOINTS Contactor 2P 40/50A 120V (441077)
- ALLPOINTS Pilot Tubing 1/8 Od X 36 (262271)
- ALLPOINTS Apron, Neoprene (851280)
- ALLPOINTS Hi Temp #8 Ring Terminal End (8009670)
- BUNN Cord Set12/3 Sjtow 8' For Bunn - Part# Bu01638-0000 (BU01638-0000)
- Allpoints Food Service Appliance Parts