Shop All Food Service Appliance Parts
Allpoints
Closer, Door Armplex, 25"
Mfr # 266205
Zoro # G502247108
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Spring Tension
- For Use With For Doors up to 8 ft X 6 ft
- Length 25.75 in
- Height 3.75 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 266205
- Zoro # G502247108
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25.75 in |
Height | 3.75 in |
Width | 7.75 in |
Details
Item | Door Closer |
Type | Adjustable Spring Tension |
For Use With | For Doors up to 8 ft X 6 ft |
Description
Weight: 13.4 Lb ;Height: 25" | 635 Mm ;Type: Adjustable Spring Tension | ;For Doors Up To 8'(2439Mm) X 6'(1829Mm);#55-25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pizza Pan 10" Amm (185571)
- NORLAKE Blade, Fan (5-1/2") (85150)
- DAY TO DAY COFFEE 100% Pure Coffee, House Blend, Ground, 28 oz Bag, PK3 (PCO33750)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ALLPOINTS Holder, Door , Flip-Up, Alum, 4"H (1341011)
- ALLPOINTS Tool, Clutch Removal Universal Blender (721551)
- ALLPOINTS Filter Hose - 5 Ft W/ 1/2" Fittings (321885)
- ALLPOINTS Door Gasket (10 Ft) 120.5" (321199)
- ALLPOINTS Allpoints 8012166 Gas Valve - Maxitrol For Vulcan Hart (8012166)
- ALLPOINTS Wire, Hi-Temp , 12Ga, Mg, 10', Tan (2531405)
- SHARPLINE CONVERTING MS, 3/16" X 150'; Silver Metallic (R41006)
- Allpoints Food Service Appliance Parts