Shop All Food Service Appliance Parts
Allpoints
Clips Sq Tubing Set 4
Mfr # 136263
Zoro # G102219758
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square Posts
- Length 7.75 in
- Height 1.50 in
- Width 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 136263
- Zoro # G102219758
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 7.75 in |
Height | 1.50 in |
Width | 1.50 in |
Details
Item | Square Shelf Clip |
For Use With | Square Posts |
Description
Square Shelf Clips For Square Posts. Sold In Sets Of 4.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- FLEX-DRAIN Flex-Drain Perforate 25' (51310)
- NORLAKE Thermostat Fan Delay 37T23 436 (001781)
- ALLPOINTS Door Hinge, Bottom RH/Top LH For Delfield, DEL3234072 (26-4208)
- ALLPOINTS Hood Filter, Type6, Galv , 25X16 (8014132)
- ALLPOINTS Bar Stool Swivel (136220)
- ALLPOINTS Tray & Bracket, Grease (281472)
- ALLPOINTS Timer, Digital Countdown 4-In-1 Digital Timer (421930)
- ALLPOINTS Pigtail Tube Pol X 1/4 Mpt , 20" (262532)
- HATCO Infra-Red Lamp (Clear) 125V, 250W (02-30-069)
- Allpoints Food Service Appliance Parts