Shop All Kitchen Cleaners
Allpoints
Cleaner/Degreaser , Gal, Driveup
Mfr # 1591150
Zoro # G303525252
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 gal
- Size 12 in X 12 in X 6 in
- Color White
- For Use On Removes Grease and Oil Without Scrubbing from Concrete, Asphalt, Tile Floors, Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1591150
- Zoro # G303525252
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 12 in X 12 in X 6 in |
Details
Item - All Purpose Cleaners | Cleaner |
Color | White |
For Use On | Removes Grease and Oil Without Scrubbing from Concrete, Asphalt, Tile Floors, Equipment |
Description
Color: White ;Height: 12" | 305 Mm ;Capacity: 1 Gal ;Outer Diameter: 6" | 152 Mm ;Type: Removes Grease & Oil Without Scrubbing ;Note: Safe For Concrete, Asphalt, Tile Floors, Equipment ;Instructions Included: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Zip Seal Plastic Vacuum Storage Bag Clear (VAC-01300)
- WEILER 1-3/4" Double Spiral Flue Brush .012 Steel Fill (44036)
- DQB COUNTER BRUSH 8"" (08806)
- TOUGH GUY Utility Brush, Medium, 20 in L Handle, 3 in L Brush, Beige, Foam, 20 in L Overall (1VAE6)
- ALLPOINTS Lubricant, Dry Silicone, 2 .75Oz (1431117)
- ALLPOINTS Cleaner, Drain & Trap , 1/2 Gal (1431136)
- ALLPOINTS Cleaner, Glass & Plastic , 19 Oz (1431059)
- ALLPOINTS Heat Proof Grease (851119)
- ALLPOINTS Food Grd Clnr/Degreaser (851140)
- ALLPOINTS Valve Grease (721618)
- COMET Cleaner with Bleach, Liquid, One Gallon Bottle (02291)
- Allpoints Kitchen Cleaners