Shop All Kitchen Cleaners
Allpoints
Cleaner, Ice Machine (8 Oz)
Mfr # 5031068
Zoro # G703526620
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 8 oz
- Primary Chemical Phosphoric Acid
- Size 2 in X 6.25 in X 2 in
- Color Blue
- For Use On Ice Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 5031068
- Zoro # G703526620
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 8 oz |
Size | 2 in X 6.25 in X 2 in |
Details
Item - All Purpose Cleaners | Cleaner |
Primary Chemical | Phosphoric Acid |
Color | Blue |
For Use On | Ice Machine |
Description
Ice Machine Cleaner For Removing Scale Deposits From Ice ;Machines;Capacity: 236.5 Ml, 8 Oz;Color: Blue;Hoshizaki America Inc Km-320Mah;Note: Contains Phosphoric Acid;Weight: 0.755 Lb;Width: 2", 51 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Construction Film, Fire Retardant, 12x100 (4FR12100)
- BUFFALO Grade B Bar Mops No. 1 Bag (12049)
- LA'S TOTALLY AWESOME Cleaner Bathroom 32 Oz (203)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- ALLPOINTS Food Grd Clnr/Degreaser (851140)
- ALLPOINTS Cleaner, Oven & Grill , Aerosol (1431025)
- ALLPOINTS Spray, Cold Pipe Insulati On (1431128)
- ALLPOINTS Spray, Wasp & Hornet (1431127)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- ALLPOINTS High Temp Grease (14 Oz) (851134)
- ALLPOINTS Cleaner, Ice Machine , 1/2 Pint (1431001)
- Allpoints Kitchen Cleaners