Shop All Kitchen Cleaners
Allpoints
Cleaner, Ice Machine (1/2 Pint)
Mfr # 1431002
Zoro # G703525685
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1/2 pt
- Primary Chemical Phosphoric Acid
- Color Red
- Size 2 in X 6.50 in X 2 in
- For Use On Ice Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1431002
- Zoro # G703525685
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1/2 pt |
Size | 2 in X 6.50 in X 2 in |
Details
Item - All Purpose Cleaners | Cleaner |
Primary Chemical | Phosphoric Acid |
Color | Red |
For Use On | Ice Machine |
Description
Shiny Nickel Ice Machine Cleaner 1/2 Pint;Capacity: 237 Ml, 8 Oz;Color: Red;Note: Chemicals Cannot Ship By Air;Type: Contains Phosphoric Acid;Weight: 0.813 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Scrubster Mop Refill, 6PK (3105)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, Open Top, Polyethylene (FG262000BLUE)
- HARPER 16 In. W. x 67 In. L. Wood Handle Street Push Broom (9816A)
- INTEGRA MILTEX Schaefer Brush Manu. 37420 Dryer Vent Brush 4 Inch Round With 20' Flexible Handle (81924)
- ALLPOINTS Food Grade Grease (851098)
- ALLPOINTS Thread Locker, Loctite 242 (321738)
- ALLPOINTS All Purpose Cement (851142)
- ALLPOINTS Valve Grease (721618)
- ALLPOINTS Cleaner, Glass & Plastic , 19 Oz (1431059)
- ALLPOINTS Leak Lock , 16 Oz. Brush Top Jar (851305)
- LEISURE TIME Spa Up Liquid Spa Chemicals 2 lb (22339A)
- Allpoints Kitchen Cleaners