Shop All Kitchen Cleaners
Allpoints
Cleaner, Ice Machine , 1/2 Pint
Mfr # 1431001
Zoro # G903525676
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1/2 pt
- Primary Chemical Phosphoric Acid
- Size 2 in X 6.50 in X 2 in
- For Use On Ice Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1431001
- Zoro # G903525676
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1/2 pt |
Size | 2 in X 6.50 in X 2 in |
Details
Item - All Purpose Cleaners | Cleaner |
Primary Chemical | Phosphoric Acid |
For Use On | Ice Machine |
Description
Capacity: 237 Ml | 1/2 Pt ;Type: Concentrate That Contains Phosphoric Acid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- VIKAN Hand Held Dust Pan, Plastic, Brown, 13" W (566066)
- TAYLOR FREEZER Brush Kit (F/ Shake Machines) (X35800)
- ZEP Parts Washer Degreaser, 22 Oz Bottle, Liquid, Clear to Light Yellow, 12 PK (J32801)
- ALLPOINTS Spray, Wasp & Hornet (1431127)
- ALLPOINTS Cleaner, Glass & Plastic , 19 Oz (1431059)
- ALLPOINTS 8Oz. Gas Leak Detector (851311)
- ALLPOINTS Food Grd Clnr/Degreaser (851140)
- ALLPOINTS Leak Lock , 1/3 Oz Tube (851303)
- ALLPOINTS Cleaner, Ice Machine (1/2 Pint) (1431002)
- ALLPOINTS Heat Proof Grease (851119)
- Allpoints Kitchen Cleaners