Shop All Kitchen Cleaners
Allpoints
Cleaner, Food Equipment , 18 Oz
Mfr # 1431125
Zoro # G603525570
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 18 oz
- Color Yellow
- Size 7.75 in X 2.75 in X 2.75 in
- For Use On Food Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1431125
- Zoro # G603525570
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 18 oz |
Size | 7.75 in X 2.75 in X 2.75 in |
Details
Item - All Purpose Cleaners | Cleaner |
Color | Yellow |
For Use On | Food Equipment |
Description
Color: Yellow ;Height: 7 7/8" | 200 Mm ;Capacity: 311 G | 11 Oz ;Outer Diameter: 3" | 76 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Surface Plate Cleaner, Quart (Z9407)
- STEARNS PACKAGING Stearns GS Window Cleaner Concentrate - 2 oz Packs, 48 Packs/Case - 2384002 (2384002)
- RUBBERMAID 21 Qt. White Wastebasket (FG5L6100WHT)
- PERFEX Truclean Mop Frame, Stainless Steel (22-38)
- ALLPOINTS Thread Locker, Loctite 242 (321738)
- ALLPOINTS Low Temp Solution (851097)
- ALLPOINTS Valve Grease (721618)
- ALLPOINTS Lubricant, Silicone , 12 Oz Spry (1431074)
- ALLPOINTS Heat Proof Grease (851119)
- ALLPOINTS 8Oz. Gas Leak Detector (851311)
- SPRAYWAY Fresh Scent Oven And Grill Cleaner 20 oz Foam (SW824R)
- Allpoints Kitchen Cleaners