Shop All Food Service Appliance Parts
Allpoints
Clamp, Oetiker , 3/8"Tube, 100-Pk
Mfr # 1421120
Zoro # G702223704
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features 0.413 to 0.346 in Clamp Range
- Length 3.50 in
- Height 1.50 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421120
- Zoro # G702223704
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 1.50 in |
Width | 2.50 in |
Outside Dia. (In.) | 3/8 in |
Details
Item | Clamp |
Material | Stainless Steel |
Features | 0.413 to 0.346 in Clamp Range |
Description
Material: Stainless Steel ;Size: .413 To .346" Clamp Range ;Outer Diameter: 3/8" Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 12pc (35309-000)
- RSVP INTERNATIONAL 2 Cup Measuring Pan (MEA-200)
- MANCHESTER TANK Manchester Tank 1160TC.10 Vertical DOT Portable Propane Cylinder With QCC1/OPD Valve - 30 lb. (1160TCTH.5)
- VOLLRATH Sauce Pot Cover, Fits 10/12/16 Qt. (7389)
- ALLPOINTS Screw On Gasket 18X 21 (8009691)
- ALLPOINTS Pizza Pan 14" Amm (185573)
- ALLPOINTS Leveler 1/4 X 1/2 (132105)
- ALLPOINTS Hood Filter, Type6, S/S , 20X16 W/ Btm Bracket (8014155)
- ALLPOINTS Tile, Ceiling , 2'X2'X3/4", 12/Cs (1591173)
- ALLPOINTS Pad, Filter Powder , 14.5X21-3/4 (1331408)
- ALLPOINTS Wheel 4" (281307)
- Allpoints Food Service Appliance Parts