Shop All Peelers, Cutters and Slicers
Allpoints
Chopper, Meat , S/S Complete
Mfr # 2051138
Zoro # G602236538
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Overall Width 14 in
- Overall Height 9 in
- Material Stainless Steel
- Includes 1/4 in and 5/16 in Plates; Stainless Steel Pan (#205-1139); Sausage Attachment and Ring (#205-1141)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2051138
- Zoro # G602236538
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 18 in |
Overall Width | 14 in |
Overall Height | 9 in |
Details
Item | Chopper |
Material | Stainless Steel |
Includes | 1/4 in and 5/16 in Plates; Stainless Steel Pan (#205-1139); Sausage Attachment and Ring (#205-1141) |
Description
Material: Stainless Steel ;Length: 7 1/4" | 184 Mm ;Width: 9 3/8" | 238 Mm ;Includes: 1/4"(6Mm), And 5/16"(8Mm) Plates, Stainless Steel;Pan(#205-1139), Sausage Attachment, And Ring (#205-1141) ;Depth: 12 1/4" | 311 Mm ;Note: Used On Units With A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SO DELICIOUS DAIRY FREE So Delicious Dairy Free Coconut Original Aseptic 32 fl. oz., PK12 (136629)
- WHIRLPOOL Tumbler Seal (WP33001807)
- RINNAI Ignitor Rl75I Rl94I Vc (105000180)
- CONCORD 304 Stainless Steel Grooved Hex Lock Nut Pipe Fitting Set (PF-LN-SET)
- ALLPOINTS Chopper, Chili Meat (8011197)
- ALLPOINTS Slicer-Bagel (151309)
- ALLPOINTS Salad Spinner Sd92 (151355)
- ALLPOINTS Corer/Divider, Apple , 12-Slice (1371456)
- RACHAEL RAY Rachael Ray 55250 Tools Veg-A-Peel 3-in-1 Potato Peeler Eye Picker and Brush Orange (55250)
- VOLLRATH Tomato Slicer 1/4 For /Idea-Medalie - Part# 644N (644N)
- WINCO 4-Sided Cheese Grater (SQG-4)
- Allpoints Peelers, Cutters and Slicers