Shop All Food Service Appliance Parts
Allpoints
Channel, Heater Wire S/S, 6'
Mfr # 342291
Zoro # G202259739
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiberglass Braided Wire
- Material Stainless Steel
- Length 72 in
- Height 0.25 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 342291
- Zoro # G202259739
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 72 in |
Height | 0.25 in |
Width | 0.50 in |
Details
Item | Channel |
For Use With | Fiberglass Braided Wire |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Weight: .68 Lb ;Length: 6' | 1.8 M ;Width: 3/4" | 19 Mm ;Type: Can Be Cut To Size | For Use With Fiberglass Braided;Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI BURNER KNOB (Z-G20A14-030102)
- VULCAN HART Thermostat Sp, 3/16 X 10, 36 (344635-2)
- AUTHENTIC DONUT SHOP BLEND Donut Shop Decaf, Soft Coffee Pods, PK96 PK (RI58009)
- RSVP INTERNATIONAL Biscuit Cutters - Round, 4PK (BC-4)
- ALLPOINTS Hood Filter, Type6, Galv , 16X25 (8014128)
- ALLPOINTS 100' Red Commercial Hose (1591187)
- ALLPOINTS Access Valve Brass Cap, 1/4", 6/Pk (266028)
- ALLPOINTS Drain Line Heater 26 H.W 208-230V (8009825)
- ALLPOINTS Switch W/ Ind Light, 15A (2531199)
- ALLPOINTS Pilot Tubing 3/16 X 36 (261589)
- VOLLRATH Top Element(New Type) Tsi8002 (XTSI3007)
- Allpoints Food Service Appliance Parts