Shop All Stem Casters
Allpoints
Caster, Threaded Stem-W/O Brak
Mfr # 263277
Zoro # G502245463
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Swivel Threaded
- Stem Length 1-1/2 in
- Material Plastic
- Color Black
- Caster Brake Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 263277
- Zoro # G502245463
- Country of Origin United States
- Category Stem Casters
Dimensions
Stem Length | 1-1/2 in |
Height | 4.30 in |
Bolt Hole Dia. | 3/8 in |
Wheel Dia. | 3 in |
Width | 2.50 in |
Size | 6 in L X 4.30 in H X 2.50 in W |
Details
Item | Stem Caster |
Caster Stem Type | Swivel Threaded |
Material | Plastic |
Color | Black |
Caster Brake Included | No |
Load Capacity | 220 lb |
Features | 1/2"-13 Thread in Stem; 1-1/2 in Tread Width; 4-1/4 in Load Height |
Description
Threaded Stem Swivel Caster W/O Brake;Stem Size 1/2"-13 X 1 1/2";Wheel Size 3";Tread Width 1 1/2";Load Height 4 1/4";Accepts Axel Bolt 3/8";Color Black Solid Plastic Wheel;Max Load Per Wheel Lbs. 220
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31028)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB400072)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-12P)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- ALLPOINTS Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing (262387)
- ALLPOINTS Caster, Stem , 3", 7/16-14 (1201042)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- ALLPOINTS Caster, Stem(3"Od, 3/4-10, Lack) (1201218)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3)
- Allpoints Casters