Shop All Plate Casters
Allpoints
Caster, Swvl Plate
Mfr # 1201210
Zoro # G202212420
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1201210
- Zoro # G202212420
- Country of Origin United States
- Category Plate Casters
Description
High Temperature Medium-Duty Swivel Plate Caster 500°F Maximum ;Temperature Rating;Castr Type: Swivel;Color: Green Wheel And Hub;Includes: Mounting Hardware;Load Capacity: 544 Kg Per Set Of Four, 1200 Lb Per Set Of Four;Load Heght: 5-1/8In, 130 Mm;Material(S): Epoxy Resin Wheel And Hub;Mounting Plate Size: 3-3/4In X 4-1/2In;Mounting Type: Plate;Note: Commomly Used On Baxter,Hobart,& Revent Rack Ovens;Pan Racks;Screw Centers: 2-3/4In, 3-1/4In, 70 Mm, 83 Mm;Temp Range: 260 C Maximum, 500 F Maximum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- KEEPER 24IN X 2IN AXLE STRAP W/D-RING, PREMIUM, W/PROTECTIVE SLEEVE, 3,333 LB (4226)
- LOUISVILLE 8 ft Aluminum Stepladder, 225 lb Capacity (AS4008)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- ZORO SELECT Standard Plate Caster, Swivel, 700 lb. (P21S-PB060R-15-CB)
- Allpoints Casters