Shop All Stem Casters
Allpoints
Caster, Stem - W/O Brake
Mfr # 263372
Zoro # G902254768
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expansion Stem Swivel
- Wheel Bearing Type Sealed Ball
- Wheel Dia. 4 in
- Features Stem expands to 1-1/4 in; Beige Hub; 1-1/4 in Tread Width
- Stem Dia. 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263372
- Zoro # G902254768
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Dia. | 4 in |
Stem Dia. | 1.17 in |
Height | 5 in |
Size | 8 in L X 5 in H X 2.50 in W |
Width | 2.50 in |
Details
Item | Stem Caster |
Caster Stem Type | Expansion Stem Swivel |
Wheel Bearing Type | Sealed Ball |
Features | Stem expands to 1-1/4 in; Beige Hub; 1-1/4 in Tread Width |
Color | Gray |
Material | Rubber |
Load Capacity | 240 lb |
Description
Expansion Stem Swivel Caster ;Expands To 1 1/4";Exact Stem Size = 1.175" Od;Wheel Size 4";Beige Hub, Grey Rubber;Sealed Ball Bearing;Max Load Per Wheel Lbs. 240;Tread Width 1 1/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1802DFX4)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-48-3)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- ALLPOINTS Threaded Stem Caster 4 W 1/2-13 X 1 (262418)
- ALLPOINTS Swivel Stm Castr W/Brk 4 W 1-1/2 Od Tubing (262385)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- ALLPOINTS Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing (262387)
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT125211BK-B)
- Allpoints Casters