Shop All Stem Casters
Allpoints
Caster, Stem 4"Od, Swvl, W /Brk
Mfr # 1201238
Zoro # G902212614
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1201238
- Zoro # G902212614
- Country of Origin United States
- Category Stem Casters
Description
Medium-Duty 4In Swivel Stem Caster With Brake Black ;Thermoplastic Rubber Tread With Polyolefin Hub;Castr Brake: Yes;Castr Type: Swivel;Color: Black;Load Capacity: 1100 Lb Per Set Of 4;Load Heght: 4-15/16In;Material(S): Polyolefin Black Hub, Thermoplastic Rubber Tread;Mounting Stud Size: For 1-1/2In Tubing;Mounting Type: Stem;Type: Medium-Duty;Weight: 1.985 Lb;Wheel Diameter: 4In;Wheel Width: 1-1/4In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C1P6)
- MAGLINER 10" Solid Rubber Wheel 111025 for Magliner® Hand Trucks (111025)
- ALLPOINTS Caster, Stem(3"Od, 3/4-10, Lack) (1201218)
- ALLPOINTS Caster, Stem , 3", 7/16-14 (1201042)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- ALLPOINTS Swivel Stem Caster 3 W 1-5/8 Od Tubing (262404)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-138-4)
- Allpoints Stem Casters