Shop All Stem Casters
Allpoints
Caster, Stem , 4", Rgd, Gry
Mfr # 1201074
Zoro # G602216219
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Rigid
- Wheel Width 15/16 in
- Wheel/Tread Material Polyurethane
- Width 4 in
- Features 4-3/4 in Load Height; 1-5/8 in OD Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1201074
- Zoro # G602216219
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 15/16 in |
Width | 4 in |
Height | 1.75 in |
Bolt Hole Dia. | 5/16 in |
Wheel Dia. | 4 in |
Size | 7.50 in L X 1.75 in H X 4 in W |
Details
Item | Stem Caster |
Caster Stem Type | Rigid |
Wheel/Tread Material | Polyurethane |
Features | 4-3/4 in Load Height; 1-5/8 in OD Tubing |
Color | Gray |
Load Capacity | 600 lb |
Material | Plastic (Hub) |
Description
Material: Plastic Hub | Polyurethane Wheel ;Width: 5/16" Axle Bolt ;Load Capacity: 600 Lb Per Set Of 4 ;Load Height: 4 3/4" ;Wheel Diameter: 4" ;Outer Diameter: 1 5/8" Tubing ;Caster Type: Rigid | Stem ;Wheel Width: 15/16"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP51)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- ALLPOINTS Swivel Stem Caster 3 W 1-5/8 Od Tubing (262404)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ALLPOINTS Swivel Stm Castr W/Brk 4 W 1-1/2 Od Tubing (262385)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- SURTEK Mobile Rubber Caster with Brake 2 (RH5B)
- Allpoints Stem Casters