Shop All Stem Casters
Allpoints
Caster, Stem , 3", 7/16-14
Mfr # 1201042
Zoro # G602216158
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Swivel
- Stem Length 1-1/2 in
- Non-Marking Yes
- Wheel Dia. 3 in
- Width 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1201042
- Zoro # G602216158
- Country of Origin United States
- Category Stem Casters
Dimensions
Stem Length | 1-1/2 in |
Wheel Dia. | 3 in |
Width | 3.50 in |
Height | 2.75 in |
Size | 5 in L X 2.75 in H X 3.50 in W |
Details
Item | Stem Caster |
Caster Stem Type | Swivel |
Non-Marking | Yes |
Material | Rubber |
Load Capacity | 500 lb |
Color | Black |
Description
Color: Black ;Material: Rubber Non-Marking Wheel ;Length: 1 1/2" Stem ;Load Capacity: 500 Lb Per Set Of 4 ;Wheel Diameter: 3" ;Thread: 41836 ;Caster Type: Stem | Swivel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 2200 lb. (RMTTHD100)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L, Nylon (BBS36NSG)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- ALLPOINTS Caster, Stem(3"Od, 3/4-10, Lack) (1201218)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- ALLPOINTS Threaded Stem Caster 4 W 1/2-13 X 1 (262418)
- CASTERHQ Ever-Roll 10"x3" Swivel Caster, 280lbs Capacity (CBER10SC)
- Allpoints Casters