Shop All Plate Casters
Allpoints
Caster Prep Table 5In Stainless W/O Brake
Mfr # 8009642
Zoro # G202317903
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Overall Height 3 in
- Wheel Dia. 5 in
- Material Stainless Steel
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8009642
- Zoro # G202317903
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 3 in |
Wheel Dia. | 5 in |
Length | 9 in |
Width | 5 in |
Details
Caster Brake Included | No |
Material | Stainless Steel |
Item | Prep Table Caster |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- LUG-ALL 1-1/8 ton Cable Winch Hoist (2250-20)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 300 lb. (P12RX-PRP040D-12)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12R-PB050B-P2)
- Allpoints Plate Casters