Shop All Plate Casters
Allpoints
Caster, Plate(4"Od, Swvl, H #Name?
Mfr # 1201212
Zoro # G402212329
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1201212
- Zoro # G402212329
- Country of Origin United States
- Category Plate Casters
Description
High Temperature Medium-Duty Swivel Plate Caster 500°F Maximum ;Temperature Rating;Castr Type: Swivel;Color: Green Wheel And Hub;Includes: Mounting Hardware;Load Capacity: 544 Kg Per Set Of Four, 1200 Lb Per Set Of Four;Load Heght: 5-1/8In, 130 Mm;Material(S): Epoxy Resin Wheel And Hub;Mounting Plate Size: 3-1/8In X 4-1/8In;Mounting Type: Plate;Note: Commomly Used On Baxter,Hobart,& Revent Rack Ovens;Pan Racks;Screw Centers: 2In, 3In, 51 Mm, 76 Mm;Temp Range: 260 C Maximum, 500 F Maximum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 15 ft. (38EV09)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- SHEPHERD HARDWARE Caster Swivel Cast Iron 2In (9174)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Rigid Caster (SCC-05R210-TPRS)
- Allpoints Casters