Shop All Plate Casters
Allpoints
Caster, Plate(4"Od, Swvl, H #Name?
Mfr # 1201208
Zoro # G602212433
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1201208
- Zoro # G602212433
- Country of Origin United States
- Category Plate Casters
Description
Medium Duty 4In Swivel Plate Caster 500°F Maximum Temperature ;Rating;Castr Type: Swivel (Ball Bearing);Color: Green Wheel And Hub;Includes: Mounting Hardware;Load Capacity: 544 Kg Per Set Of Four, 1200 Lb Per Set Of Four;Load Heght: 5-1/8In, 130 Mm;Material(S): Epoxy Resin Wheel And Hub;Mounting Plate Size: 2-3/8In X 3-5/8In;Mounting Type: Plate;Screw Centers: 1-3/4In, 3In;Temp Range: 260 C Maximum, 500 F Maximum;Type: Medium Duty;Weight: 2.825 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18328)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 24x48" (NBH-2448-MR)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (02XA06128S002GN)
- Allpoints Plate Casters