Shop All Plate Casters
Allpoints
Caster, Plate- Swivel W/O Brak
Mfr # 263332
Zoro # G702251417
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Overall Height 4.50 in
- Wheel Dia. 3 in
- Wheel Width 3/4 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263332
- Zoro # G702251417
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 4.50 in |
Wheel Dia. | 3 in |
Wheel Width | 3/4 in |
Length | 4 in |
Caster Plate Size | 3-1/8 in X 4-1/16 in |
Width | 3 in |
Details
Caster Brake Included | No |
Item | Caster |
Wheel Type | Swivel |
Features | 2-3/8 in X 3-7/16 in Hole Centers; 3-13/16 in Load Height |
Caster Mounting Type | Plate Mount |
Capacity (Lb.) | 220 lb |
Description
Swivel Plate Caster;[3" Dia] X [3/4 Wide] Plate Mount Caster W/O Brake;220 Lbs (Plate Size 3 1/8" X 4 1/16");And (2 3/8" X 3 7/16" Hole Centers), (Load Height 3 13/16")
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE1802DFX6)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb. Cap, White (36FL17)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- ZORO SELECT Inverted/Air Cargo Swivel Caster, Nylon (LSL065NY1L-T25)
- Allpoints Casters