Shop All Plate Casters
Allpoints
Caster, Dual Wheel , 2", 1/2-13
Mfr # 1201183
Zoro # G902212393
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Wheel/Tread Material Rubber
- Overall Height 3.25 in
- Wheel Dia. 2 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1201183
- Zoro # G902212393
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 3.25 in |
Wheel Dia. | 2 in |
Wheel Width | 2 in |
Width | 3.25 in |
Length | 4.50 in |
Stem Length | 1-1/2 in |
Details
Caster Brake Included | Yes |
Caster Wheel/Tread Material | Rubber |
Capacity (Lb.) | 200 lb |
Item | Caster |
Features | 2-7/16 in Load Height |
Color | Black |
Wheel Type | Dual Wheel |
Description
Color: Black Solid ;Material: Rubber Tires ;Length: 1 1/2" Stem ;Width: 2" Wheel | 51 Mm Wheel ;Caster Brake: Y ;Load Capacity: 363 Kg Per Set Of 4 | 800 Lb Per Set Of 4 ;Load Height: 2-7/16" | 62 Mm ;Wheel Diameter: 2" | 51 Mm ;Thread: 41276 ;Caster
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurethane, 5 in., 300 lb. (20TM20)
- KINGCORD 1/8 in. x 600 ft. White Smooth Braid Nylon Rope (300401)
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- HAMILTON Rigid Caster, 300 4X1-1/4 Ebonite (R-341-E)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- Allpoints Casters