Shop All Plate Casters
Allpoints
Caster Cart
Mfr # 265460
Zoro # G302248169
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Overall Height 1 in
- Wheel Dia. 4 in
- Stem Dia. 7/16 in
- Capacity (Lb.) 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 265460
- Zoro # G302248169
- Country of Origin Unknown
- Category Plate Casters
Dimensions
Overall Height | 1 in |
Wheel Dia. | 4 in |
Stem Dia. | 7/16 in |
Length | 7.10 in |
Width | 4 in |
Details
Caster Brake Included | No |
Capacity (Lb.) | 125 lb |
Item | Caster Cart |
Description
Cart Caster With 4" Wheel And 7/16" Diameter Stem. 125 Lbs;Load Capacity Per Caster, No Brake, And No Insert.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- VESTIL 28" Over Pack Drum Dolly 900lb. (DRUM-SP-28-9-H)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Beige (38RY67)
- KELLEY ATLANTIC Holdown Assemblies, Holdown W/Ratchet Ba (31-10104)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P25S-PH033R-14)
- RUBBERMAID COMMERCIAL Executive Quiet Caster, Swivel, 8" (1975229)
- Allpoints Plate Casters