Shop All Plate Casters
Allpoints
Caster Boot , 2", F/1"Od Tube
Mfr # 1201176
Zoro # G702217826
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Urethane
- Overall Height 1.50 in
- Capacity (Lb.) 87.5 lb
- Features 1 in OD Tubing
- Length 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1201176
- Zoro # G702217826
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 1.50 in |
Length | 4.50 in |
Width | 3 in |
Details
Caster Wheel/Tread Material | Urethane |
Capacity (Lb.) | 87.5 lb |
Features | 1 in OD Tubing |
Item | Caster |
Material | Steel |
Description
Material: Steel Boot | Urethane Wheel ;Load Capacity: 159 Kg Per Set Of 4 | 350 Lb Per Set Of 4 ;Outer Diameter: 1" Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- VESTIL HD Pallet Truck-Scale, 5K, 22.38 x 48 (PM-2048-SCL-LP-PT)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE04228ST)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- Allpoints Casters