Shop All Stem Casters
Allpoints
Caster, 2.5", Swivel With Brake, Stem
Mfr # 8401268
Zoro # G102341220
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Swivel
- Width 1 in
- Size 1 in L X 1 in H X 1 in W
- Caster Brake Included Yes
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8401268
- Zoro # G102341220
- Country of Origin China
- Category Stem Casters
Dimensions
Width | 1 in |
Size | 1 in L X 1 in H X 1 in W |
Height | 1 in |
Details
Item | Stem Caster |
Caster Stem Type | Swivel |
Caster Brake Included | Yes |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-20)
- APACHE Apache 98108475 1 in. x 10 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185567)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- LORELL Two-Tier Mobile Wire File Cart, 4 Casters (LLR45650)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- ALLPOINTS Swivel Stm Castr W/Brk 4 W 1-1/2 Od Tubing (262385)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- ALLPOINTS Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing (262387)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- BK RESOURCES 4-inch Threaded Stem Casters, Polyurethane Wheels, Brake, 300lb Capacity, Acid Resistant, 4PK (4SBR-5ST-PLY-PS4)
- Allpoints Stem Casters