Shop All Kitchen Cleaners
Allpoints
Carbon Cure - 32Oz Spray
Mfr # 1431173
Zoro # G003525316
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- For Use On Removes Carbon and Grease Build-Up from Metal Surfaces and Cooking Equipment
- Size 5 in X 14 in X 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1431173
- Zoro # G003525316
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 5 in X 14 in X 5 in |
Details
Item - All Purpose Cleaners | Carbon Cleaner |
Cleaner Container Type | Spray Bottle |
For Use On | Removes Carbon and Grease Build-Up from Metal Surfaces and Cooking Equipment |
Description
Safely Removes Carbon And Grease Build-Up From Metal;Surfaces And Cooking Equipment With Its Unique, Fast-Acting,;Non-Abrasive Formula. Rinses Clean In As Little As 5;Minutes. Produces Minimal Odor And Won'T Burn Skin, So No;Protective Apparel Is Needed.;O Foaming Action;O Good For Cleaning Baked-On Grime Built Up On Metal;Surfaces And Cooking Equipment;O Non-Caustic;O Removes Carbon And Grease
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- 3M Trap Masking Material, 6 in. x 50 ft. (DIRT TRAP 36852)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.0 L Hand Soap Refills for compatible Scott Essential Manual Dispensers (6 Bottles) (91552)
- ALLPOINTS Polish, Stainless Steel - 10Oz (321704)
- ALLPOINTS Leak Lock , 16 Oz. Brush Top Jar (851305)
- ALLPOINTS Locker, Thread (10Ml) (1431109)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- ALLPOINTS Cleaner, Drain & Trap , 1/2 Gal (1431136)
- ALLPOINTS Leak Lock , 1/3 Oz Tube (851303)
- ALLPOINTS Oiler, Zoom Spout (321774)
- Allpoints Kitchen Cleaners