Shop All Barware and Beverage Service
Allpoints
Carafe, Ss , 64 Oz, Brew Thru Lid
Mfr # 2801567
Zoro # G402242487
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brew-Thru Lid for Brewing directly into Carafe
- Capacity 64 fl oz
- Width 6.50 in
- Height 5.50 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801567
- Zoro # G402242487
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 6.50 in |
Height | 5.50 in |
Length | 12 in |
Details
Item | Carafe |
Type | Brew-Thru Lid for Brewing directly into Carafe |
Capacity | 64 fl oz |
Material | Stainless Steel |
Standards | NSF Certified |
Lid Color | Black |
Description
Color: Black Lid ;Material: Stainless Steel ;Width: 5" | 127 Mm ;Height: 10 3/8" | 264 Mm ;Capacity: 64 Fl Oz | 1.9 L ;Type: Brew-Thru Lid For Brewing Directly Into Carafe ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Thermostat Knob For - Part# 16706 (Oem) (16706 (OEM))
- MANITOWOC ICE Contactor 1 Pole With Shunt (2009089)
- T&S BRASS 3/8Npt Female Inl Grip Handle (012504-40)
- ZORO SELECT 16 oz. Container, 3-4/5" Dia, White, PK500 (H4165-J8000)
- ALLPOINTS Measuring Cup Set , 4 Sizes (2801329)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ALLPOINTS Spacer, Keg , F/Tri-Tap Stnd Keg (2801970)
- ALLPOINTS Pot, Air , 128 Oz, All Stainless (2801849)
- ALLPOINTS Pitcher , 60 Oz, W/Ice Chamber (2801420)
- ALLPOINTS Liner Shelf Black Hd (186500)
- ECO-PRODUCTS Biodegradable Coffe Stirrers, Wood PK1000 (NT-ST-C10C)
- Allpoints Barware and Beverage Service