Shop All Condiment Dispensers
Allpoints
Cap, Label , Fifo Bottle, White
Mfr # 2801964
Zoro # G602248005
product price: $0.71
/ea
Sold in multiples of 11 for $7.81
$7.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 2 in
- Width 3 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801964
- Zoro # G602248005
- Country of Origin Canada
- Category Condiment Dispensers
Dimensions
Height | 2 in |
Width | 3 in |
Depth | 3 in |
Details
Item | Label Cap |
Material | Plastic |
Color | White |
Standards | NSF Certified |
Description
Color: White ;Material: Plastic ;Outer Diameter: 2" | 51 Mm ;Note: Also Sold As A Pack Of 6 (Fmp# 280-1615) ;Sold In Quantities Of:: Each ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Switch Stationary (00-117548)
- PETRA INDUSTRIES 30A 4W Dryer Cord 6' (84621)
- METRO Transformer (RPC13-183)
- WHIRLPOOL Spring, Set Of 3 (W10207783)
- ALLPOINTS TURNER (8"X 4"BLADE, S/S (WOODEN HANDLE) (1371052)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Blue (2801966)
- ALLPOINTS 12 Oz Squeeze Bottle Fifo (85649)
- ALLPOINTS Dispense Cap Fifo Thick (185679)
- ALLPOINTS Carafe, Replacement 12 Cup (8018218)
- ALLPOINTS Funnel, Silicone (1-1/4"Od Fifo) (2801793)
- TABLECRAFT 2 oz. Paneled Salt And Pepper Stainless Steel Top Glass Shaker, PK24 (155S&P-2)
- Allpoints Condiment Dispensers