Shop All Brushes
Allpoints
Cap, Brush (F/ Fifo Bottle)
Mfr # 2802125
Zoro # G302241948
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 2 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 in |
Height | 2 in |
Length | 2 in |
Details
Item | Brush Cap |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1021804)
- PROTEAM Switch Box Assembly (844156)
- ALL-SOURCE 17.5 In. Polypropylene Bristle Toilet Bowl Brush (641723)
- WEILER 18" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42163)
- ALLPOINTS BRUSH, HI-TEMP DETAIL (ECOLAB) (1421631)
- ALLPOINTS Brush, Drain F/ 2"Od Drai Ns (1021212)
- ALLPOINTS Brush, Coffee Pot (321854)
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- ALLPOINTS Brush El Ht (183147)
- ALLPOINTS Brush, Drain Cleaner (4 Ft) (1421620)
- GORDON BRUSH 20" Utility Brush - White Polypropylene Block (M583010)
- Allpoints Brushes