Shop All Faucet Repair and Maintenance
Allpoints
Bushing, Hex , 3/8 X 1/4"Npt
Mfr # 1171028
Zoro # G303525849
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Actual Outside Dia. 3/8 in
- Inlet Type NPT
- Width 0.75 in
- Inlet Size 1/4 in
- Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1171028
- Zoro # G303525849
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Actual Outside Dia. | 3/8 in |
Width | 0.75 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Height | 0.75 in |
Length | 0.75 in |
Details
Item | Bushing |
Inlet Type | NPT |
Outlet Type | NPT |
Type | Hex |
Description
Outer Diameter: 3/8" ;Inlet: 1/4" Npt ;Outlet: 1/4" Npt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 150 (5P534)
- STEEL GRIP QUICK CLIP 1/2""D BLK PK4 (CK-1/2)
- TRUESEAL Push-to-Connect Union Connector, 1/4 in Tube Size, PVDF, Black (FB4UC4-HBLK)
- ALLPOINTS Splash Guard - Sink, (Rh, S/S) (1171528)
- ALLPOINTS Backflow Preventor (561150)
- ALLPOINTS Nut, Lock , 1/2"Nps, Brass (1171023)
- ALLPOINTS Overflow-1.75X10 Cp (265152)
- ALLPOINTS Nut Drain 2" (111942)
- ALLPOINTS Adapter 1/4" Mpt (266349)
- CHICAGO FAUCET Turret With Three Outlets (983-CP)
- Allpoints Faucet Repair and Maintenance