Shop All Food Service Appliance Parts
Allpoints
Burner
Mfr # 241193
Zoro # G902218876
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SS Burner Shield Use # 26-1739; US Range Broiler Series: C-HDS-A, C-JR, GXC RG-HDS-A
- Material Cast Iron
- Length 21 in
- Height 2 in
- Width 6.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 241193
- Zoro # G902218876
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 21 in |
Height | 2 in |
Width | 6.50 in |
Details
Item | Burner |
For Use With | SS Burner Shield Use # 26-1739; US Range Broiler Series: C-HDS-A, C-JR, GXC RG-HDS-A |
Material | Cast Iron |
Includes | Air Shutter # 26-1569 |
Description
Cast Iron , 21" X 6-1/4",;Includes Air Shutter # 26-1569;For Ss Shield Use # 26-1739;Us Range Broiler Series: C-Hds-A, C-Jr, Gxc Rg-Hds-A.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTFOOD 80114/584 12 in. Professional Fry Pan (FA3529)
- HENNY PENNY Thermocouple - 18" (16219)
- GARLAND Griddle Element 208V, 3350W (CKG01816-1)
- HUBBELL LIGHTING Plug-2P3W20A250Vac (320P6W)
- ALLPOINTS Contactor 2P 40/50A 120V (441077)
- ALLPOINTS Hood Filter, Type6, S/S , 25X20 (8014170)
- ALLPOINTS Hood Filter, Type6, S/S , 16X16 W/Spark Arrest0R (8014143)
- ALLPOINTS O-Ring Kit (851100)
- ALLPOINTS Glide , 5/16-18 X 1"H, 1-1/8"Od (1211011)
- ALLPOINTS Hammer Arrestor (561124)
- APW WYOTT Motor, Display, 120V (PS-21721551)
- Allpoints Food Service Appliance Parts