Shop All First Aid Kits
Allpoints
Burn Kit (In Plst Box)
Mfr # 2801749
Zoro # G203525994
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Elastic Bandage; (6) Burn Cream Packets; (1) Pair Of Scissors; (2) Rolls of Plastic Tape; (2) Pairs of Vinyl Gloves; (2) Waterjel Dressings
- Case Material Plastic
- Height 3 in
- Width 7 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801749
- Zoro # G203525994
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 7 in |
Length | 10 in |
Details
Includes | (1) Elastic Bandage; (6) Burn Cream Packets; (1) Pair Of Scissors; (2) Rolls of Plastic Tape; (2) Pairs of Vinyl Gloves; (2) Waterjel Dressings |
Case Material | Plastic |
Color | White |
Item | Burn Kit |
Description
Color: White ;Material: Plastic Outer Case ;Length: 8" | 203 Mm ;Width: 5" | 127 Mm ;Includes: (1) Elastic Bandage, (6) Burn Cream Packets | (1);Pair Of Scissors, (2) Rolls Of Plastic Tape | (2) Pairs Of;Vinyl Gloves | (2) Waterjel Drssings, (1)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- CREST HEALTHCARE Plastic Bead Chain (Pearl), #6 (Chain Size), 72 Ft. (114386)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59386)
- GENUINE FIRST AID CPR Face Shield, Nylon, Components 2 (9999-2401)
- ALLPOINTS Booklet, First Aid (2801546)
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- ALLPOINTS Spray, Antiseptic (2 Oz) (2802391)
- ALLPOINTS Bandage, Elastic , 2"W X 13.5'L (2801549)
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- ALLPOINTS Fingercots, Blue , Lrg, 144 Count (2801644)
- FIRST AID ONLY Bleeding Triage Kit (91133-001)
- Allpoints First Aid Kits