Shop All Food Service Appliance Parts
Allpoints
Bullett Piercing Valve
Mfr # 561384
Zoro # G902311072
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
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
- Brand Allpoints
- MFR # 561384
- Zoro # G902311072
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Bpv Series Bullet® Piercing Valves;Fits O.D. Tubing Size 1/4" 5/16", 3/8";Utilizes The Same Type Of Gasket Found Under The Head Of;Most Air Conditioning Compressors.;When Installed, The Gasket Compresses The Copper Tubing;.020" Creating A Permanent, Leakproof Seal That Will;Withstand Any Pressure And Temperature For The Life Of The;Unit. Patented Valve Gasket Application Provides 50 Times;More Sealing Area Than Competitive "O" Ring Types.;A Sealing Force Of Over 180" Lbs., Torque Tested With 500;Lbs., Pressure Tested At 250°F. Precision Piercing ;Needle Is Engineered For Concentricity And Hardness To;Insure Perfect Seating Every Time. Non-Positional - No;Adapter Valve Required. Requires Only A 2" Clearance Area;For Installation And Operation. Hex Key Wrench Included.
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
- LODGE MANUFACTURING 10" Carb Stl Skillet (CRS10)
- ALLPOINTS Glide, Table Shox(1/4-20) (1211162)
- LAJUNTA 135 oz. Mild Picante Sauce -Lajunta, PK4 (48548970516)
- PRINCE CASTLE Motor 115V W/Mount Bracket/Fan (87-029S)
- ALLPOINTS Silicone Sealant (851116)
- ALLPOINTS Cover, Slicer F/ 10" Blad E (1331843)
- ALLPOINTS Back-Flow Preventer (561131)
- ALLPOINTS Liq Filter Drier Dcl032S (881005)
- ALLPOINTS Bottle , 24 Oz, W/Sprayer (1421420)
- ALLPOINTS Pen, Retractable Ball , Med, Blk (1391077)
- ALLPOINTS Allpoints 42-1132 On/Off Lighted Rocker Switch - 16A/250V (421132)
- Allpoints Food Service Appliance Parts