Shop All Brushes
Allpoints
Brush Str Ht
Mfr # 183143
Zoro # G902215158
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Metal
- Bristle Length 26 in
- Max. Operating Temp. 500° F
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 26 in |
Height | 1 in |
Width | 1 in |
Length | 43 in |
Details
Bristle Material | Metal |
Item | Heat Fryer Brush |
Max. Operating Temp. | 500° F |
Description
26" High Heat Fryer Brush With 1 3/8" Diameter Metal;Bristles. Withstands 500 Degrees F.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER HydroPower Ultra 1Stage Resin 3 Bags, 3PK (UHPR2)
- METABO AutoClean Vacuum Cleaner, HEPA, 10.2A (ASR35 ACP HEPA)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK (S386014N)
- MILWAUKEE TOOL Large Foam Wet Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1990)
- ALLPOINTS Brush El Ht (183147)
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- ALLPOINTS Brush Pizza Hd (183317)
- ALLPOINTS Grout Brush-Blue (8011084)
- ALLPOINTS Brush, Toilet Bowl , Angled (1421432)
- ALLPOINTS Drain Brush 36" (183166)
- LPD TRADE LPD Trade ESD 6in Drawing Softflat Brush with Dissipative Bristles, Black - (1001)
- Allpoints Brushes