Shop All Brushes
Allpoints
Brush, Oven Grid
Mfr # 1421447
Zoro # G402213098
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Bristle Material Steel
- Handle Material Plastic
- Length 8.50 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8.50 in |
Height | 2 in |
Width | 3.50 in |
Details
Handle Color | Black |
Bristle Material | Steel |
Handle Material | Plastic |
Item | Brush |
Description
Color: Black Handle ;Material: Steel Bristles | Plastic Handle ;Length: 8" | 203 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- PULLMAN HOLT FILTER - CONICAL PREFILTER - FITS ERMATOR (200900050)
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets (2930)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- ALLPOINTS BRUSH, HI-TEMP DETAIL (ECOLAB) (1421631)
- ALLPOINTS Brush, Coffee Pot (321854)
- ALLPOINTS Allpoints 8009759 Evaporator Brush Forhoshizaki For Hoshizaki Of America (8009759)
- ALLPOINTS Brush, Cleaning - Fryer Basket (321857)
- ALLPOINTS Brush, Drain F/ 2"Od Drai Ns (1021212)
- ALLPOINTS Brush, Cleaning - Fryer/Kettle (321823)
- TOLCO Tolco Deluxe Bowl Brush (280102)
- Allpoints Brushes