Shop All Brushes
Allpoints
Brush, Drain F/ 2"Od Drai Ns
Mfr # 1021212
Zoro # G602213379
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flexible Wire
- Bristle Color Black
- Bristle Material Polypropylene
- Height 5.75 in
- Application 2 in Outer Dia Floor Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.75 in |
Length | 36 in |
Width | 5.75 in |
Details
Brush Type | Flexible Wire |
Bristle Color | Black |
Bristle Material | Polypropylene |
Item | Drain Cleaner Brush |
Application | 2 in Outer Dia Floor Drains |
Includes | Splash Guard and Handle |
Description
Drain Cleaner Brush For 2" Od Floor Drains;Color: Black Bristles;Includes: Splash Guard And Handle;Length: 36" Flexible Wire, 914 Mm Flexible Wire;Material(S): Polypropylene Bristles;Type: Drain;Used To Clean 2" (51Mm) Floor Drains;Weight: 0.442 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 2-1/2-Inch Car Nozzle Attachment for 2-1/2-Inch Shop Vacuum Hose (WS25003A)
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- ALLPOINTS Brush, Coffee Pot (321854)
- ALLPOINTS Grout Brush-Blue (8011084)
- ALLPOINTS BRUSH, WIRE (FLAT, W/ HORSESHOE HANDLE) (1332086)
- ALLPOINTS Brush Pizza Hd (183317)
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- ALLPOINTS Drain Brush 36" (183166)
- VIKAN 9-1/4" Polyester Grout Brush (70403)
- Allpoints Brushes