Shop All Brooms
Allpoints
Broom-Lobby (Toy)
Mfr # 1591209
Zoro # G502212816
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Width 4.50 in
- Color Black
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 38 in |
Width | 4.50 in |
Height | 1.50 in |
Details
Item | Lobby Broom |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- TIMEMIST Air Freshener Refill, Dutch Apple Sp, PK12 (1042818)
- PURELL Hand Soap, CLR, 1,200 mL, , PK2 (7874-02)
- AVANT Hand Sanitizer, Bottle, Size 1 gal. (12089-128-FF)
- ALLPOINTS Broom Head, 18" , Red Bristle (1591072)
- ALLPOINTS Broom, Lobby , Black Bristles (1591076)
- ALLPOINTS Broom, Lobby , Black Bristles (1591077)
- ALLPOINTS Broom Head , 5", Blue, Dual Brist (1591074)
- CARLISLE Floor Sweep W/Squeegee 24 - Blue (3621962414)
- WEILER 24" Vortec Pro Garage Brush Palmyra Fill (25242)
- KRAFT TOOL Flat Wire Texture Broom, 36", 1" Spacing (CC196-1)
- Allpoints Brooms